NBN3-8GS40-E2-PUR
Pepperl Fuchs Inductive Proximity, NBN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN3-8GS40-E2-PUR

Pepperl Fuchs Inductive Proximity, NBN Series

NBN3-8GS40-E2-PUR

Pepperl Fuchs Inductive Proximity, NBN Series
Sensor, Inductive
Item Number
NBN3-8GS40-E2-PUR
MFG Item Number
304615-0140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBN Series
Item #
NBN3-8GS40-E2-PUR
Sensor, Inductive

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number 304615-0140
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Description Sensor, Inductive
Diameter 8 mm
Power Type DC
Range 3 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 5-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.075 lbs
Gross Weight 0.1 lbs