Series Information
| Manufacturer Part Number | 047568 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive DC, 047568 |
| Power Type | DC |
| Range | 0-2.43 mm |
| Connection Type | Cable Connection |
| Cable Length | 5 m |
| Output Type | NO PNP |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | Side |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| Approvals | cCSAus, cULus |
| Net Weight | 1.0053 lbs |
| Gross Weight | 1.0053 lbs |