NBN3-F31-E8-V18
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN3-F31-E8-V18

Pepperl Fuchs Inductive Proximity

NBN3-F31-E8-V18

Pepperl Fuchs Inductive Proximity
Inductive DC, 048259
Item Number
NBN3-F31-E8-V18
MFG Item Number
048259
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN3-F31-E8-V18
Inductive DC, 048259

Series Information

Specifications

Specifications
Manufacturer Part Number 048259
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 048259
Power Type DC
Range 0-2.43 mm
Connection Type 4 Pin M18 Connector
Output Type NO PNP
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.2028 lbs
Gross Weight 0.2028 lbs