NBN3-F31K-E8-Y114754
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN3-F31K-E8-Y114754 Pepperl Fuchs Inductive Proximity, InductiveaDC

MFG Item Number
114754

NBN3-F31K-E8-Y114754 Pepperl Fuchs Inductive Proximity, InductiveaDC

MFG Item Number
114754
Item Number
NBN3-F31K-E8-Y114754
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN3-F31K-E8-Y114754
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 114754
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Shielding Shielded
Range 3 mm
Connection Type Spring Terminals
Output Type NO PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.3814 lbs
Gross Weight 0.3814 lbs