NBN4-12GM50-A0-V1 / 326161-0079
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN4-12GM50-A0-V1 / 326161-0079 Pepperl Fuchs Inductive Proximity, Inductive DC

MFG Item Number
NBN412GM50A0V1/ 326161007-PRLF

NBN4-12GM50-A0-V1 / 326161-0079 Pepperl Fuchs Inductive Proximity, Inductive DC

MFG Item Number
NBN412GM50A0V1/ 326161007-PRLF
Item Number
NBN4-12GM50-A0-V1 / 326161-0079
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN4-12GM50-A0-V1 / 326161-0079
Inductive DC

Series Information

Specifications

Specifications
Manufacturer Part Number NBN412GM50A0V1/ 326161007-PRLF
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 084009
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Power Type DC
Range 4 mm
Connection Type Plug
Output Type N/O, NC, NPN
Number of Wires 4
Composition Metallic
Voltage 5-36 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.075 lbs
Gross Weight 0.075 lbs