Series Information
| Manufacturer Part Number | 246529 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive AC/DC, 246529 |
| Power Type | AC, DC |
| Range | 0-32.4 mm |
| Connection Type | Terminal Compartment |
| Output Type | NO/NC |
| Number of Wires | 2 |
| Voltage | 20-253 VAC, 20-300 VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 300 VDC, 48 VAC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.5 A |
| Approvals | cULus |
| Net Weight | 0.85 lbs |
| Gross Weight | 0.91 lbs |