NBN40-U4LK-N0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN40-U4LK-N0

Pepperl Fuchs Inductive Proximity

NBN40-U4LK-N0

Pepperl Fuchs Inductive Proximity
SENSOR
Item Number
NBN40-U4LK-N0
MFG Item Number
70133145
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN40-U4LK-N0
SENSOR

Series Information

Specifications

Specifications
Manufacturer Part Number 70133145
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description SENSOR
Shielding Unshielded
Range 40 mm
Connection Type Screw Terminals
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus, IEC
Net Weight 0.8157 lbs
Gross Weight 0.8157 lbs