NBN5-11K8-N-V8
Pepperl Fuchs Inductive Proximity, NBN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN5-11K8-N-V8

Pepperl Fuchs Inductive Proximity, NBN Series

NBN5-11K8-N-V8

Pepperl Fuchs Inductive Proximity, NBN Series
InductiveaNamur
Item Number
NBN5-11K8-N-V8
MFG Item Number
130051
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBN Series
Item #
NBN5-11K8-N-V8
InductiveaNamur

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number 130051
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Description InductiveaNamur
Diameter 10 mm
Power Type DC
Range 5 mm
Connection Type Solder Connection
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Voltage 5-15 VDC
Nominal Voltage 12 VDC
Sensing Type End
Status Indicator No
Approvals cCSAus, CE, cULus
Net Weight 0.0097 lbs
Gross Weight 0.0097 lbs