Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Inductive Proximity
NBN6-V3-E0-V3
Pepperl Fuchs Inductive Proximity
Item Number
NBN6-V3-E0-V3
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Specifications
Specifications
| Manufacturer Part Number |
225245 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Inductive Proximity |
| Description |
Inductive DC, 225245 |
| Power Type |
DC |
| Range |
0-4.8 mm |
| Connection Type |
3 Pin M8 Connector |
| Output Type |
NO NPN |
| Number of Wires |
3 |
| Composition |
Non-Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
Side |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.1 A |
| Net Weight |
0.0187 lbs |
| Gross Weight |
0.0187 lbs |
NBN6-V3-E0-V3
Pepperl Fuchs Inductive Proximity