NBN8-18GM60-WS-V12
Pepperl Fuchs Inductive Proximity, NBN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBN8-18GM60-WS-V12

Pepperl Fuchs Inductive Proximity, NBN Series

NBN8-18GM60-WS-V12

Pepperl Fuchs Inductive Proximity, NBN Series
Inductive AC, 083229
Item Number
NBN8-18GM60-WS-V12
MFG Item Number
083229
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NBN Series
Item #
NBN8-18GM60-WS-V12
Inductive AC, 083229

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number 083229
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Description Inductive AC, 083229
Diameter 18 mm
Power Type AC
Range 8 mm
Connection Type 3 Pin 1/2-20 UNF
Output Type NO
Number of Wires 3
Composition Non-Metallic
Voltage 20-253 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, CE, cULus
Net Weight 0.09 lbs
Gross Weight 0.14 lbs