Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NBW-50-250 Ilsco Fasteners, SP Series, HARDWARE 1/2-13 X 2 1/2 BOLT P KG A
MFG Item Number
NBW-50-250
NBW-50-250 Ilsco Fasteners, SP Series, HARDWARE 1/2-13 X 2 1/2 BOLT P KG A
MFG Item Number
NBW-50-250
This item cannot be canceled or returned
Description
HARDWARE 1/2-13 X 2 1/2 BOLT P KG A
- Permits Inventories to be Kept to a Minimum
- Provides Efficient use and Flexibility in the Field
- Ensures Reliability
Specifications
Specifications
| Manufacturer Part Number |
NBW-50-250 |
| Manufacturer |
Ilsco |
| Product Series |
SP |
| Family Series |
Ilsco Fasteners, SP Series |
| Description |
HARDWARE 1/2-13 X 2 1/2 BOLT P KG A |
| Size |
1/2-13 " |
| Material |
Aluminum |
| Thread Type |
Full Thread |
| Comments |
2-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.174 lbs |
NBW-50-250
Ilsco Fasteners, SP Series