NBXX-F58A1X3-E8-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBXX-F58A1X3-E8-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 290954
MFG Item Number
290954

NBXX-F58A1X3-E8-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 290954

MFG Item Number
290954
Item Number
NBXX-F58A1X3-E8-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBXX-F58A1X3-E8-V1
Inductive DC, 290954

Series Information

Specifications

Specifications
Manufacturer Part Number 290954
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 290954
Shielding Unshielded
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.075 lbs
Gross Weight 0.07 lbs