Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs HVAC Accessories
NC-4-SS
Pepperl Fuchs HVAC Accessories
Ninety Connector, 1/4 in T x 1/4 in
This item cannot be canceled or returned
Description
Ninety Connector, 1/4 in T x 1/4 in
Specifications
Specifications
| Manufacturer Part Number |
513040 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs HVAC Accessories |
| Description |
Ninety Connector, 1/4 in T x 1/4 in MPT, Stainless Steel |
| Accessory Type |
Sensor |
| Net Weight |
0.0926 lbs |
| Gross Weight |
0.0926 lbs |
NC-4-SS
Pepperl Fuchs HVAC Accessories