Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NC1V-1100-0.3AM IDEC Circuit Breakers, NC1V Series, Circuit Breaker, 1-P, 0.3A Slow
MFG Item Number
NC1V-1100-0.3AM
NC1V-1100-0.3AM IDEC Circuit Breakers, NC1V Series, Circuit Breaker, 1-P, 0.3A Slow
MFG Item Number
NC1V-1100-0.3AM
This item cannot be canceled or returned
Description
Circuit Breakers, NC1V Series
Circuit Breaker, 1-P, 0.3A Slow
Hydraulic Magnetic Tripping System Flat Retractable Lever for Safety Operations Spring up Terminals allow for the use of Ring Terminals The NC1V series will carry their full rated current continuously over a wide temperature range, from ‑10 to 60 C, providing a more reliable and accurate system. With many other available features, make NC1V Circuit Breakers your choice to provide more value for your investment.
DIN Rail or Direct Panel Mounting Slim Housing Design; 1, 2, and 3‑Pole Optional Built‑In Auxiliary Alarm Controls
Specifications
Specifications
Manufacturer Part Number
NC1V-1100-0.3AM
Manufacturer
IDEC
Product Series
NC1V
Family Series
IDEC Circuit Breakers, NC1V Series
Description
Circuit Breaker, 1-P, 0.3A Slow Time Delay Curve
Poles
1
Current Rating
0.3 A
Max Voltage
250 VAC, 65 VDC
Trip Curve
M
Mounting
DIN Rail
Terminal Type
Screw
Auxiliary Switch
No
Alarm Switch
No
UL Standard
1077
Approvals
CCC, CE, CSA, TUV, UL
Net Weight
0.2183 lbs
Gross Weight
0.2183 lbs
NC1V-1100-0.3AM
IDEC Circuit Breakers, NC1V Series