NC1V-2112F-10AA
IDEC Circuit Breakers, NC1V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NC1V-2112F-10AA IDEC Circuit Breakers, NC1V Series, Circuit Breaker, 2-P, 10A Medium

MFG Item Number
NC1V-2112F-10AA

NC1V-2112F-10AA IDEC Circuit Breakers, NC1V Series, Circuit Breaker, 2-P, 10A Medium

MFG Item Number
NC1V-2112F-10AA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, NC1V Series
Item #
NC1V-2112F-10AA
Circuit Breaker, 2-P, 10A Medium

NC1V Series Information

  • Hydraulic Magnetic Tripping System
  • Flat Retractable Lever for Safety Operations
  • Spring up Terminals allow for the use of Ring Terminals
The NC1V series will carry their full rated current continuously over a wide temperature range, from ‑10 to 60 C, providing a more reliable and accurate system. With many other available features, make NC1V Circuit Breakers your choice to provide more value for your investment.
  • DIN Rail or Direct Panel Mounting
  • Slim Housing Design; 1, 2, and 3‑Pole
  • Optional Built‑In Auxiliary Alarm Controls

Specifications

Specifications
Manufacturer Part Number NC1V-2112F-10AA
Manufacturer IDEC
Product Series NC1V
Family Series IDEC Circuit Breakers, NC1V Series
Description Circuit Breaker, 2-P, 10A Medium Time Delay Curve 2 Auxiliary Contact Inertia Delay
Poles 2
Current Rating 10 A
Max Voltage 125 VDC, 250 VAC
Trip Curve A
Mounting DIN Rail
Terminal Type Screw
Auxiliary Switch Yes
Alarm Switch No
UL Standard 1077
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0.3748 lbs
Gross Weight 0.3748 lbs