Series Information
| Manufacturer Part Number | NC26SHR |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Enclosures |
| Description | PNLBD CVR/TRIM NF T1 S 26H 20W |
| Accessory Type | Cover |
| Material | Steel |
| Composition | Metallic |
| Cover Design | Flat |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | Panel Mount |
| NEMA Rating | NEMA 1 |
| Nominal Height | 26 " |
| Nominal Width | 20 " |
| Approvals | CSA, cULus, UL |
| Net Weight | 14.5 lbs |
| Gross Weight | 14.5 lbs |