Series Information
| Manufacturer Part Number | NC2WH6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The NC2WH6 Halogen-Free PPO Wiring Duct Cover features a non-slip, liner to prevent cover slide. The cover is easy to install and remove. The special-purpose material is for use in halogen-free or high-temperature applications. It has a UL 94 flame |
| Style | Duct Cover |
| Height | 0.35 " |
| Width | 2.25 " |
| Length | 72 " |
| Color | White |
| Cover Included | Yes |
| Nominal Height | 0.25 " |
| Nominal Width | 2.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.083 lbs |
| Gross Weight | 0.083 lbs |