NC4-CB
Nelson Heat Trace Heat Tracing, NC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NC4-CB

Nelson Heat Trace Heat Tracing, NC Series

NC4-CB

Nelson Heat Trace Heat Tracing, NC Series
Constant Wattage Cable, 120 Volt
Item Number
NC4-CB
MFG Item Number
NC4CB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, NC Series
Item #
NC4-CB
Constant Wattage Cable, 120 Volt

NC Series Information

  • Available for 120 VAC to 277 VAC Applications
  • Power Densities up to 12 Watts per Foot at 208 or 240 VAC
  • Up to 665 Inches in Length
  • Maintenance Temperatures up to 300 Degrees Fahrenheit
  • FM Approved for use in Ordinary and Hazardous Locations
Nelson's NC Series heating cables provide constant‑wattage freeze protection or temperature maintenance up to 300 degrees Fahrenheit. Depending on the selected product and service voltage (120 VAC to 277 VAC), NC cables can achieve power densities from 1.5 to 12 watts per foot to meet a wide range of application needs. NC cables are suitable for facilities that use super‑heated steam to flush and clean pipes since they can withstand exposure to temperatures up to 400 degrees Fahrenheit. A metal braid with fluoropolymer overjacket resists moisture, corrosion and solvents, and an optional overjacket is available for maximum resistance to impact, wear and corrosion.


Specifications

Specifications
Manufacturer Part Number NC4CB
Manufacturer Nelson Heat Trace
Product Series NC
Family Series Nelson Heat Trace Heat Tracing, NC Series
Description Constant Wattage Cable, 120 Volt
Wire Size Range 12 AWG
Conductor Type Copper
Maximum Length 405 '
Input Voltage 120 VAC, 208 VAC
Watts Per Foot 12 W, 4 W
Cable Type Constant Wattage
Cable Insulation Type Tinned Copper Braid over Fluoropolymer Jacket
T-Rating T3
Approvals FM
Net Weight 0 lbs
Gross Weight 0 lbs