Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NC4WH6

Panduit Wire Duct

NC4WH6

Panduit Wire Duct
Panduct NC4WH6 Flush Cover, White, Hal-
MFG Item Number
NC4WH6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Series
Item #
NC4WH6
Panduct NC4WH6 Flush Cover, White, Hal-

Series Information

Specifications

Specifications
Manufacturer Part Number NC4WH6
Manufacturer Panduit
Family Series Panduit Wire Duct
Description Type NC halogen-free wiring duct cover, 4 W x 6' length, halogen-free, white.
Style Duct Cover
Height 0.37 "
Width 4.25 "
Length 72 "
Color White
Cover Included Yes
Nominal Height 0.5 "
Nominal Width 4.25 "
Approvals CE, UL
Net Weight 1.1148 lbs
Gross Weight 1.11 lbs