Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NC56S

Square D Enclosures

NC56S

Square D Enclosures
PANELBOARD COVER/TRIM NF TYPE
MFG Item Number
NC56S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NC56S
PANELBOARD COVER/TRIM NF TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number NC56S
Manufacturer Square D
Family Series Square D Enclosures
Description PANELBOARD COVER/TRIM NF TYPE
Accessory Type Cover
Material Steel
Composition Metallic
Cover Design Flat
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
NEMA Rating NEMA 1
Nominal Height 56 "
Nominal Width 20 "
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs