Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NC68VS Square D Enclosures, NQNF, Enclosure cover, Type 1,
NC68VS Square D Enclosures, NQNF, Enclosure cover, Type 1,
This item cannot be canceled or returned
Description
NQNF, Enclosure cover, Type 1,
Specifications
Specifications
| Manufacturer Part Number |
665476 |
| Manufacturer |
Square D |
| Family Series |
Square D Enclosures |
| Description |
NQNF, Enclosure cover, Type 1, Surface, Ventilated, 20 x 68 in |
| Accessory Type |
Cover |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 1 |
| Approvals |
cULus |
| Comments |
REACh Free of SVHC, Toxic Heavy Metal Free, Mercury Free |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
NC68VS
Square D Enclosures