Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NC80VS

Square D Enclosures

NC80VS

Square D Enclosures
PANELBRD COVER TRIM NF TYPE 1
MFG Item Number
NC80VS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NC80VS
PANELBRD COVER TRIM NF TYPE 1

Series Information

Specifications

Specifications
Manufacturer Part Number NC80VS
Manufacturer Square D
Family Series Square D Enclosures
Description PANELBRD COVER TRIM NF TYPE 1
Accessory Type Cover
Material Steel
Composition Metallic
Cover Design Flat
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
NEMA Rating NEMA 1
Nominal Height 80 "
Nominal Width 20 "
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs