NCB1.5-12GM85-E2-D-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB1.5-12GM85-E2-D-V1

Pepperl Fuchs Inductive Proximity

NCB1.5-12GM85-E2-D-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 123395
Item Number
NCB1.5-12GM85-E2-D-V1
MFG Item Number
123395
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB1.5-12GM85-E2-D-V1
Inductive DC, 123395

Series Information

Specifications

Specifications
Manufacturer Part Number 123395
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 123395
Power Type DC
Range 1.5 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.097 lbs
Gross Weight 0.097 lbs