NCB1.5-6.5M25-N0-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB1.5-6.5M25-N0-V1 Pepperl Fuchs Inductive Proximity, Inductive NAMUR, 128863

MFG Item Number
70133216

NCB1.5-6.5M25-N0-V1 Pepperl Fuchs Inductive Proximity, Inductive NAMUR, 128863

MFG Item Number
70133216
Item Number
NCB1.5-6.5M25-N0-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB1.5-6.5M25-N0-V1
Inductive NAMUR, 128863

Series Information

Specifications

Specifications
Manufacturer Part Number 70133216
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 128863
Range 0-1.215 mm
Connection Type 4 Pin M12 Connector
Output Type NC Namur
Composition Metallic
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 0.0176 lbs
Gross Weight 0.0176 lbs