NCB15-30GM40-N0-10M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB15-30GM40-N0-10M

Pepperl Fuchs Inductive Proximity

NCB15-30GM40-N0-10M

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 204727
Item Number
NCB15-30GM40-N0-10M
MFG Item Number
70133300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB15-30GM40-N0-10M
Inductive NAMUR, 204727

Series Information

Specifications

Specifications
Manufacturer Part Number 70133300
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 204727
Range 0-12.15 mm
Connection Type Cable Connection
Cable Length 10 m
Output Type NC Namur
Composition Metallic
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 1.3647 lbs
Gross Weight 1.3647 lbs