NCB15-30GM50-Z5-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB15-30GM50-Z5-V1

Pepperl Fuchs Inductive Proximity

NCB15-30GM50-Z5-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 182913
Item Number
NCB15-30GM50-Z5-V1
MFG Item Number
182913
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB15-30GM50-Z5-V1
Inductive DC, 182913

Series Information

Specifications

Specifications
Manufacturer Part Number 182913
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 182913
Power Type DC
Range 0-12 mm
Connection Type 4 Pin M12 Connector
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 3.5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.2976 lbs
Gross Weight 0.2976 lbs