NCB2-V3-N0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB2-V3-N0

Pepperl Fuchs Inductive Proximity

NCB2-V3-N0

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 087119
Item Number
NCB2-V3-N0
MFG Item Number
70133083
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB2-V3-N0
Inductive NAMUR, 087119

Series Information

Specifications

Specifications
Manufacturer Part Number 70133083
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 087119
Range 0-1.62 mm
Connection Type Cable Connection
Cable Length 0.13 m
Output Type NC Namur
Composition Non-Metallic
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Approvals cCSAus, cULus
Net Weight 0.022 lbs
Gross Weight 0.022 lbs