Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NCB4-12GM40-N0-10M Pepperl Fuchs Inductive Proximity, Inductive NAMUR, 204723
NCB4-12GM40-N0-10M Pepperl Fuchs Inductive Proximity, Inductive NAMUR, 204723
Item Number
NCB4-12GM40-N0-10M
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
NCB4-12GM40-N0-10M
Specifications
Specifications
| Manufacturer Part Number |
70133042 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Inductive Proximity |
| Description |
Inductive NAMUR, 204723 |
| Range |
0-3.24 mm |
| Connection Type |
Cable Connection |
| Cable Length |
10 m |
| Output Type |
NC Namur |
| Composition |
Metallic |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
cCSAus, cULus |
| Net Weight |
0.755 lbs |
| Gross Weight |
0.755 lbs |
NCB4-12GM40-N0-10M
Pepperl Fuchs Inductive Proximity