NCB4-12GM40-N0-5M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB4-12GM40-N0-5M

Pepperl Fuchs Inductive Proximity

NCB4-12GM40-N0-5M

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 204722
Item Number
NCB4-12GM40-N0-5M
MFG Item Number
204722
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB4-12GM40-N0-5M
Inductive NAMUR, 204722

Series Information

Specifications

Specifications
Manufacturer Part Number 204722
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 204722
Range 0-3.24 mm
Connection Type Cable Connection
Cable Length 5 m
Output Type NC Namur
Composition Metallic
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs