NCB40-FP-A2-T-P1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB40-FP-A2-T-P1

Pepperl Fuchs Inductive Proximity

NCB40-FP-A2-T-P1

Pepperl Fuchs Inductive Proximity
Inductive DC, 129428
Item Number
NCB40-FP-A2-T-P1
MFG Item Number
129428
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB40-FP-A2-T-P1
Inductive DC, 129428

Series Information

Specifications

Specifications
Manufacturer Part Number 129428
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 129428
Power Type DC
Range 0-32.4 mm
Connection Type Screw Terminals
Output Type PNP
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.9789 lbs
Gross Weight 0.9789 lbs