NCB40-FP-N0-P1-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB40-FP-N0-P1-V1

Pepperl Fuchs Inductive Proximity

NCB40-FP-N0-P1-V1

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 180491
Item Number
NCB40-FP-N0-P1-V1
MFG Item Number
70133125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB40-FP-N0-P1-V1
Inductive NAMUR, 180491

Series Information

Specifications

Specifications
Manufacturer Part Number 70133125
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 180491
Range 0-32 mm
Connection Type 4 Pin M12 Connector
Output Type NC Namur
Composition Non-Metallic
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 1.0935 lbs
Gross Weight 1.0935 lbs