NCB5-18GM40-N0-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB5-18GM40-N0-V1

Pepperl Fuchs Inductive Proximity

NCB5-18GM40-N0-V1

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 70133057
Item Number
NCB5-18GM40-N0-V1
MFG Item Number
181107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB5-18GM40-N0-V1
Inductive NAMUR, 70133057

Series Information

Specifications

Specifications
Manufacturer Part Number 181107
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 70133057
Range 0-4.05 mm
Connection Type 4 Pin M12 Connector
Output Type NC Namur
Composition Metallic
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 0.075 lbs
Gross Weight 0.12 lbs