NCB50-FP-A2-C-P3-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB50-FP-A2-C-P3-V1

Pepperl Fuchs Inductive Proximity

NCB50-FP-A2-C-P3-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 127200
Item Number
NCB50-FP-A2-C-P3-V1
MFG Item Number
127200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB50-FP-A2-C-P3-V1
Inductive DC, 127200

Series Information

Specifications

Specifications
Manufacturer Part Number 127200
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 127200
Power Type DC
Range 0-40.5 mm
Connection Type 4 Pin M12 Connector
Output Type PNP
Number of Wires 3
Composition Metallic
Voltage 10-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CCC, cCSAus, cULus
Net Weight 1.27 lbs
Gross Weight 1.27 lbs