NCB8-18GM40-N0-10M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCB8-18GM40-N0-10M

Pepperl Fuchs Inductive Proximity

NCB8-18GM40-N0-10M

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 204725
Item Number
NCB8-18GM40-N0-10M
MFG Item Number
70133262
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCB8-18GM40-N0-10M
Inductive NAMUR, 204725

Series Information

Specifications

Specifications
Manufacturer Part Number 70133262
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 204725
Range 0-6.48 mm
Connection Type Cable Connection
Cable Length 10 m
Output Type NC Namur
Composition Metallic
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 1.2156 lbs
Gross Weight 1.2156 lbs