Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Enclosures
NCE101807
Eaton's Crouse-Hinds series Enclosures
NJB/NCE/NCS/NCD JUNCTION BOX AND ENCL
MFG Item Number
NCE101807
This item cannot be canceled or returned
Description
NJB/NCE/NCS/NCD JUNCTION BOX AND ENCL
Specifications
Specifications
Manufacturer Part Number
NCE101807
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Enclosures
Description
Eaton Crouse-Hinds series NCE control enclosure, 10 x 18 x 7-1/2 enclosure size, With door in cover, Krydon fiberglass-reinforced polyester, 2 long sides, 2-1/2 short sides
Composition
Non-Metallic
NEMA Rating
NEMA 12, NEMA 3, NEMA 4X
Nominal Height
10 "
Nominal Width
18 "
Nominal Depth
8 "
Net Weight
21.8 lbs
Gross Weight
21.8 lbs
NCE101807
Eaton's Crouse-Hinds series Enclosures