Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NCG-0751B Thomas & Betts Cable Entries, NYLON CG 3/4 NPT 9.0-16.0MM BLK
MFG Item Number
NCG-0751B
NCG-0751B Thomas & Betts Cable Entries, NYLON CG 3/4 NPT 9.0-16.0MM BLK
MFG Item Number
NCG-0751B
This item cannot be canceled or returned
Description
NYLON CG 3/4 NPT 9.0-16.0MM BLK
Specifications
Specifications
| Manufacturer Part Number |
NCG-0751B |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Non Armoured Cable Gland, Thread Size 3/4 Inch NPT, Cable Range 9 to 16mm, Thread Length 15mm, Nylon, Black |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 4 |
| Split Frame |
No |
| Cable Diameter Range |
0.35-0.63 " |
| Type |
Non Armoured Cable Gland |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Protection Rating |
IP68 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.01 lbs |
NCG-0751B
Thomas & Betts Cable Entries