Series Information
| Manufacturer Part Number | NCG-PG361G |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Non Armoured Cable Gland, Thread Size PG36, Cable Range 22 to 32mm, Thread Length 13mm, Nylon, Grey |
| Hub Size | PG36 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4 |
| Split Frame | No |
| Cable Diameter Range | 0.87-1.26 " |
| Type | Non Armoured Cable Gland |
| Composition | Non-Metallic |
| Material | Nylon |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Protection Rating | IP68 |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |