Series Information
| Manufacturer Part Number | NCG100 100 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series NCG cord grip, Cable range min/max: 0.55-1.00, Non-armoured and tray cable, Non-armoured gland, Polyamide 6, General purpose, 1 NPT |
| Connection Type | Set Screw |
| Hub Size | 1 " |
| Hub Type | Male NPT Threaded |
| Material | Polyamide |
| Composition | Metallic |
| NEMA Rating | NEMA 4X |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |