Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NCG75-75 Eaton's Crouse-Hinds series Fittings, 3/4 NON METALLIC CORD GRIP
NCG75-75 Eaton's Crouse-Hinds series Fittings, 3/4 NON METALLIC CORD GRIP
This item cannot be canceled or returned
Description
3/4 NON METALLIC CORD GRIP
Specifications
Specifications
| Manufacturer Part Number |
NCG75 75 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series NCG cord grip, Cable range min/max: 0.35-0.71, Non-armoured and tray cable, Non-armoured gland, Polyamide 6, General purpose, 3/4 NPT |
| Connection Type |
Set Screw |
| Hub Size |
3/4 " |
| Hub Type |
Male NPT Threaded |
| Material |
Polyamide |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
NCG75-75
Eaton's Crouse-Hinds series Fittings