Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
NCGB2234
Eaton's Crouse-Hinds series Cable Entries
3/4 NPT .64-.78 OD NONMET CORD/CAB FT
This item cannot be canceled or returned
Description
3/4 NPT .64-.78 OD NONMET CORD/CAB FT
Specifications
Specifications
| Manufacturer Part Number |
NCGB2234 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton Crouse-Hinds series NCGB cord grip, Cable range min/max: 0.64-0.78, Non-armoured and tray cable, Non-armoured gland, Thermoplastic polyester, General purpose, 3/4 NPT |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.145 lbs |
NCGB2234
Eaton's Crouse-Hinds series Cable Entries