Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
NCGS237
Eaton's Crouse-Hinds series Fittings
3/4 IN SOLAR CORD GRIP 7MM BLK
This item cannot be canceled or returned
Description
3/4 IN SOLAR CORD GRIP 7MM BLK
Specifications
Specifications
| Manufacturer Part Number |
NCGS237 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series NCGS solar cord grip, Hole cable diameter: 7 mm, Nylon, 3 holes, 3/4, 12 AWG, 10 AWG, 1000V PV cable |
| Connection Type |
Set Screw |
| Trade Size |
3/4 " |
| Material |
Nylon |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
NCGS237
Eaton's Crouse-Hinds series Fittings