Series Information
| Manufacturer Part Number | NCMHF1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The NetManager Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch 483mm rack or cabinet. Bend radius control ensures longer cable life with fewer kinks and snags that interrupt |
| Accessory Type | Single Sided Manager |
| Material | ABS |
| Composition | Non-Metallic |
| Nominal Width | 19 " |
| Nominal Depth | 4 " |
| Net Weight | 1.21 lbs |
| Gross Weight | 1.21 lbs |