NCN15-30GK40-N0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCN15-30GK40-N0

Pepperl Fuchs Inductive Proximity

NCN15-30GK40-N0

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 181131
Item Number
NCN15-30GK40-N0
MFG Item Number
70133302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCN15-30GK40-N0
Inductive NAMUR, 181131

Series Information

Specifications

Specifications
Manufacturer Part Number 70133302
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 181131
Range 0-12.15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Composition Non-Metallic
Voltage 8 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 0.3329 lbs
Gross Weight 0.3329 lbs