NCN15-30GM40-Z0-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCN15-30GM40-Z0-V1

Pepperl Fuchs Inductive Proximity

NCN15-30GM40-Z0-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 126074
Item Number
NCN15-30GM40-Z0-V1
MFG Item Number
126074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCN15-30GM40-Z0-V1
Inductive DC, 126074

Series Information

Specifications

Specifications
Manufacturer Part Number 126074
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 126074
Power Type DC
Range 0-12.15 mm
Connection Type 4 Pin M12 Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 5-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CCC, cCSAus, cULus
Net Weight 0.2205 lbs
Gross Weight 0.2205 lbs