NCN4-12GK35-N0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCN4-12GK35-N0

Pepperl Fuchs Inductive Proximity

NCN4-12GK35-N0

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 181170
Item Number
NCN4-12GK35-N0
MFG Item Number
70133229
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCN4-12GK35-N0
Inductive NAMUR, 181170

Series Information

Specifications

Specifications
Manufacturer Part Number 70133229
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 181170
Range 0-3.24 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Composition Non-Metallic
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Net Weight 0.1543 lbs
Gross Weight 0.1543 lbs