NCN4-V3-N0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCN4-V3-N0

Pepperl Fuchs Inductive Proximity

NCN4-V3-N0

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 087489
Item Number
NCN4-V3-N0
MFG Item Number
70133087
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCN4-V3-N0
Inductive NAMUR, 087489

Series Information

Specifications

Specifications
Manufacturer Part Number 70133087
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 087489
Range 0-3.24 mm
Connection Type Cable Connection
Cable Length 0.13 m
Output Type NC Namur
Composition Non-Metallic
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Approvals cCSAus, cULus
Net Weight 0.0212 lbs
Gross Weight 0.0212 lbs