Series Information
| Manufacturer Part Number | 130539 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive AC, 130539 |
| Power Type | AC |
| Range | 0-32.4 mm |
| Connection Type | Screw Terminals |
| Output Type | NO/NC |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 20-253 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type | Top |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Max Load Current | 0.5 A |
| Approvals | CCC, cCSAus, cULus |
| Net Weight | 0.97 lbs |
| Gross Weight | 0.97 lbs |