NCN50-FP-A2-P4
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCN50-FP-A2-P4

Pepperl Fuchs Inductive Proximity

NCN50-FP-A2-P4

Pepperl Fuchs Inductive Proximity
Inductive DC, 182956
Item Number
NCN50-FP-A2-P4
MFG Item Number
182956
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCN50-FP-A2-P4
Inductive DC, 182956

Series Information

Specifications

Specifications
Manufacturer Part Number 182956
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 182956
Power Type DC
Range 0-40.5 mm
Connection Type Screw Terminals
Output Type PNP
Composition Metallic
Voltage 10-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CCC, cCSAus, cULus
Net Weight 1.06 lbs
Gross Weight 1.14 lbs