Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Inductive Proximity
NCN50-FP-W-P2
Pepperl Fuchs Inductive Proximity
Item Number
NCN50-FP-W-P2
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Specifications
Specifications
| Manufacturer Part Number |
182959 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Inductive Proximity |
| Description |
Inductive AC, 182959 |
| Power Type |
AC |
| Range |
0-40.5 mm |
| Connection Type |
Terminal Compartment |
| Output Type |
NO/NC |
| Number of Wires |
2 |
| Composition |
Non-Metallic |
| Voltage |
20-253 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type |
Top |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Max Load Current |
0.5 A |
| Net Weight |
1.01 lbs |
| Gross Weight |
1.07 lbs |
NCN50-FP-W-P2
Pepperl Fuchs Inductive Proximity