NCN50-FP-W-P4
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCN50-FP-W-P4 Pepperl Fuchs Inductive Proximity, Inductive AC, 182960

MFG Item Number
182960

NCN50-FP-W-P4 Pepperl Fuchs Inductive Proximity, Inductive AC, 182960

MFG Item Number
182960
Item Number
NCN50-FP-W-P4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NCN50-FP-W-P4
Inductive AC, 182960

Series Information

Specifications

Specifications
Manufacturer Part Number 182960
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive AC, 182960
Power Type AC
Range 0-40.5 mm
Connection Type Screw Terminals
Output Type NO/NC
Number of Wires 2
Composition Metallic
Voltage 20-253 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.5 A
Approvals cCSAus, cULus
Net Weight 1.085 lbs
Gross Weight 1.15 lbs